This product requires certification to purchase.

29 x 28-3/8 in. 120V 7 cu. ft. Gas Dryer in White

Whirlpool

Cabrio® 29 x 28-3/8 in. 120V 7 cu. ft. Gas Dryer in White

  • Fast #
  • Part #WWGD5010LW
  • Item #9529661
  • Manufacturer Part #WGD5010LW
5 out of 5 Customer Rating
Brand image
Whirlpool

Cabrio® 29 x 28-3/8 in. 120V 7 cu. ft. Gas Dryer in White

  • Fast #
  • Part #WWGD5010LW
  • Item #9529661
  • Manufacturer Part #WGD5010LW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Two sensors closely monitor inside moisture and air temperatures to deliver the right results for each load. When fabrics are evenly dry and air reaches ideal temperatures, the cycle stops, helping prevent over- and under-drying
  • Moisture after the cycle ends, help keep wrinkles from setting into clean, dry fabrics with the Wrinkle Shield™ option. It keeps clothes tumbling for up to 2.5 hours after the cycle ends or until you open the door
  • Take control of your time and the dryness level of your load. Set the control for 15, 30, 60 or 90 minutes when a damp load needs a little extra dry time or when using a drying rack
  • Fluff and refresh loads or air out delicates with a cycle that tumbles your items with no heat
  • With a 7.0 cu. ft. capacity dryer drum, there’s plenty of room to easily handle the large loads you washed in the matching top load washer
  • Dry a small load quickly or customize settings to add more time. Plus, you can choose to remember your settings for your next load of laundry
  • See every item in the dryer with the interior light
  • Know when your cycle is finished with an end of cycle buzzer
  • Help decrease static with the static reduce option, which combines a mist of water with tumbling after the load is dry
  • Whirlpool Corporation started in 1911 as a small company in Benton Harbor, Michigan. Today we are a global home appliance business selling products around the world. We are proud of our American heritage and ingenuity that have driven innovation for over 100 years
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
22000
CEC Compliant:
For Sale in CA
Capacity:
7 cu ft
Collection:
Cabrio®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28-3/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
40-1/2 in
Interior Light:
Yes
Number of Cycles:
11
Number of Settings:
4
Power Source:
Gas
Product Type:
Front Load Dryer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049605302
Vent Type:
1-Way Vent
Volts:
120V
Weight:
134 lb
Width:
29 in