CCY 36 19.2 CF FRDO REFRIG SS
CCY 36 19.2 CF FRDO REFRIG SS
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A wide range of temperature settings lets you choose between more freezer capacity or more fridge capacity whenever you need it.
- A double-door design gives you more freezer space than our French door refrigerators and full visibility to frozen items, so you can quickly grab what you need and spend less time digging through the freezer.
- Our Most Flexible Refrigerator cuts down on clutter by giving you more ways to organize, so you can say goodbye to lost or forgotten food.
- Get instant access to freshly filtered water and ice without having to open the freezer door.
- Three different sensors monitor fridge and freezer temperatures to help keep your food fresh and tasty for as long as possible.
- A counter depth design gives you additional kitchen space and offers Easy-Reach Shelves, which keep everyday items in sight to reduce food waste and help prevent small containers from being hidden in the back.
- Keep large items like a holiday turkey or bags of frozen fruit neatly in place with Pull-Out Freezer Shelves that slide out for quick and easy access.
- Make room for tall items. The front adjusts and slides out of the way, creating space for things like a 2-liter bottle or large salad bowl.
- Step up your everyday kitchen design with chrome finish accents and LED lighting across the refrigerator and freezer compartments so you can easily find what you're looking for.
- Tap Touch Controls give you the setting you want with just a light touch. Then easily wipe away smudges or spills.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Height:
- 69
- Installation Type:
- Freestanding
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Type:
- WWRQC7836RZ
- UPC:
- 883049682778
- Volts:
- 120V
- Weight:
- 321.84
- Width:
- 36