19-1/8 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
19-1/8 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Find a new way to get a built-in look with a sleek microwave designed to complement your Whirlpool® wall oven. An included trim kit lets you integrate your microwave seamlessly into your cabinets without needing to buy an additional kit
- Install your built-in microwave confidently with a video that guides you through the process step-by-step
- Upgrade your current countertop microwave and trim kit to a purposefully designed built-in microwave with trim kit. The included standard trim kit comes with parts you need to seamlessly integrate your new microwave and trim kit combo into your existing cabinets. Plus, thanks to a streamlined design, it looks great above your existing Whirlpool® wall oven
- Automatically get the settings you need to cook popcorn right
- Get quick cooking with 1,000 watts of cooking power
- Quickly set the microwave timer to 30 seconds or add it to already in-progress cooking time with the touch of a button
- Open the door with a simple tap to keep dinner moving
- Fit tall glasses, wide plates and big bowls in this built-in microwave with 1.1 cu. ft. of purposeful capacity for all of the essentials
- Turn on control lock mode to avoid unintentional use or accidental button pressing while cleaning
- Hidden controls add to this built-in microwave's streamlined look. A smooth touch panel behind the microwave door is accessible with a tap
Specifications
- AMP:
- 15
- Application:
- Cooking
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Handle Type:
- Door
- Height:
- 19-1/8 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Length:
- 29-3/4 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 66 lb
- Width:
- 29-3/4 in