This product requires certification to purchase.

Commercial Coin Operated Stack Combination Washer/Electric Dryer in White

Whirlpool

Commercial Coin Operated Stack Combination Washer/Electric Dryer in White

  • Fast #
  • Part #WCET9000GQ
  • Item #7741373
  • Manufacturer Part #CET9000GQ
5 out of 5 Customer Rating
Brand image
Whirlpool

Commercial Coin Operated Stack Combination Washer/Electric Dryer in White

  • Fast #
  • Part #WCET9000GQ
  • Item #7741373
  • Manufacturer Part #CET9000GQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Space Saving Configuration
  • Factory Installed Coin Drop and Coin Box
  • Commercial-Grade Cabinet
  • Powerful Drive System
  • High-Efficiency Design ENERGY STAR® Washer
  • Advanced Dryer Venting System
  • Time-of-Day Pricing
  • High-Speed Extraction
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
3.10 cu ft
Depth
29-1/2 in
Height
74 in
Weight
372 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Interior Light
No
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
120/240V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
883049433806