23-7/8 in. Dishwasher with Pocket Handle in White
Gold® 23-7/8 in. Dishwasher with Pocket Handle in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1-Hour wash cycle clean the dishes you need fast with a cycle that thoroughly takes care of plates, pans and glasses in just an hour
- Cycle memory quickly start your dishwasher with one button. It automatically remembers the last cycle you picked so it's stored and ready to go
- Soil sensor determines how dirty dishes are and adjusts the normal cycle as needed to make sure dishes come out clean
- Lead-free
- Features sani-rinse option
- Heated air dry
- Soak and clean cycle
- Energy Star® qualified
- Designed, engineered and assembled in the USA
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Gold®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 33-1/2 in
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049627038
- Volts:
- 120V
- Width:
- 23-7/8 in