This product requires certification to purchase.

36 in. Convertible Chimney Wall Mount Range Hood in Stainless Steel

Whirlpool

Gold® 36 in. Convertible Chimney Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WWVW73UC6LS
  • Item #9560652
  • Manufacturer Part #WVW73UC6LS
4 out of 5 Customer Rating
Brand image
Whirlpool

Gold® 36 in. Convertible Chimney Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #WWVW73UC6LS
  • Item #9560652
  • Manufacturer Part #WVW73UC6LS
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optional chimney extension kit available
  • 3-speed, 300 cfm motor class
  • Grease filter
  • ENERGY STAR® certified
  • LED task lighting
  • 65K BTU cooktop threshold
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Collection:
Gold®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
20 in
Duct Size:
6 in
Energy Star Compliant:
Yes
Fan Speeds:
2
Filter Type:
Charcoal
Height:
28-7/8 in
Hood Vent Type:
Chimney
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
6.5
UL Listed:
No
UPC:
883049629735
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
36 in