Handle Kit for JF36NXFXDE and JF42NXFXDE
Handle Kit for JF36NXFXDE and JF42NXFXDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Custom Overlay fully integrated built-in refrigerators
Specifications
- Brand Model Compatibility:
- JF36NXFXDE and JF42NXFXDE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Handle Kit
- UL Listed:
- No
- UPC:
- 883049521640