This product requires certification to purchase.

Handle Kit for KUBL204EPA, KUBR204EPA, KURL104EPA, KURR104EPA, KUWL204EPA and KUWL204EPA

Whirlpool

Handle Kit for KUBL204EPA, KUBR204EPA, KURL104EPA, KURR104EPA, KUWL204EPA and KUWL204EPA

  • Fast #
  • Part #WW11247090
  • Item #8390310
  • Manufacturer Part #W11247090
3.1 out of 5 Customer Rating
Brand image
Whirlpool

Handle Kit for KUBL204EPA, KUBR204EPA, KURL104EPA, KURR104EPA, KUWL204EPA and KUWL204EPA

  • Fast #
  • Part #WW11247090
  • Item #8390310
  • Manufacturer Part #W11247090
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Model W11247090 KitchenAid Refrigerator Handle Kit in stainless steel allows you to create a custom look for your under-counter refrigerator door and contains (1) refrigerator door handle and all hardware required for installation. The sturdy bar handle shape, sleek chrome caps, and easy-to-clean satin cross-hatch texture combine high style with a secure grip.
  • The handle also features 2 red medallions and is designed to be installed on select KitchenAid® wine cellars, including models KUBL204EPA, KUBR204EPA, KURL104EPA, KURR104EPA, KUWL204EPA, and KUWL204EPA; check to see if your model number is compatible. Installing this accessory will require basic hand tools and novice installation experience.
  • You must unplug the appliance or shut off the house circuit breaker before installing this accessory.
  • Requires Certification

Specifications

Brand Model Compatibility:
KUBL204EPA, KUBR204EPA, KURL104EPA, KURR104EPA, KUWL204EPA and KUWL204EPA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Handle Kit
UPC:
883049515960
Weight:
4