This product requires certification to purchase.

Handle Medallion Kit in Silver

Whirlpool

Handle Medallion Kit in Silver

  • Fast #
  • Part #WW11368841SI
  • Item #9504120
  • Manufacturer Part #W11368841SI
3.8 out of 5 Customer Rating
Brand image
Whirlpool

Handle Medallion Kit in Silver

  • Fast #
  • Part #WW11368841SI
  • Item #9504120
  • Manufacturer Part #W11368841SI
3.8 out of 5 Customer Rating

X Points

Color Finish Category: Silver Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is a Factory Certified Accessory
  • Package contains (1) KitchenAid® Commercial-Style Range Handle Medallion Kit
  • This handle medallion kit works with KitchenAid® Commercial-Style Range models KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J and KFDC558J
  • Tools Needed: 1/8" hex Allen wrench (included)
  • Requires Certification

Specifications

Brand Model Compatibility:
KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J:KFDC558J
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
NSF Certified:
No
Number of Pieces:
2 Piece
Product Type:
Handle Medallion Kit
UL Listed:
No
UPC:
883049597676