24 in. Under Cabinet Range Hood in Stainless Steel
Heat Elite Pro 24 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- FIT System
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 265 ft3/min
- Collection:
- Heat Elite Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-11/16 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 6-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- No
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 265 cfm
- Number of Lights:
- 2
- Power Source:
- Electric
- Sones:
- 5
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 25 lb
- Width:
- 23-15/16 in