MICROWAVE TRIM KIT JA & 27-IN & BLACK - FITS 24-IN UNDERCOUNTER BI MICROWAVE OVEN WITH DRAWER DESIGN-JMDF524HM
MICROWAVE TRIM KIT JA & 27-IN & BLACK - FITS 24-IN UNDERCOUNTER BI MICROWAVE OVEN WITH DRAWER DESIGN-JMDF524HM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit for microwave
- Give your appliance the custom, built-in look to seamlessly blend in with cabinetry
- 30-day return policy
- No tools required for installation
- Package contains (1) JennAir® Microwave Trim Kit
- This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets Whirlpool's strict quality specifications
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 27
- Product Type:
- Trim Kit
- Type:
- WW11264778
- UPC:
- 883049515472