MICROWAVE TRIM KIT KA UNDERCOUNTER 27-IN & SS-FITS JMDFS24GS
MICROWAVE TRIM KIT KA UNDERCOUNTER 27-IN & SS-FITS JMDFS24GS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit for microwave
- Give your appliance the custom, built-in look to seamlessly blend in with cabinetry
- Constructed from high quality stainless steel
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Type:
- WW11170223
- UPC:
- 883049516929