This product requires certification to purchase.

Mounting Kit for 8212560, AP3953705, 1201084, AH1487167, EA1487167, PS1487167

Whirlpool

Mounting Kit for 8212560, AP3953705, 1201084, AH1487167, EA1487167, PS1487167

  • Fast #
  • Part #W8212560
  • Item #3183526
  • Manufacturer Part #8212560
4.5 out of 5 Customer Rating
Brand image
Whirlpool

Mounting Kit for 8212560, AP3953705, 1201084, AH1487167, EA1487167, PS1487167

  • Fast #
  • Part #W8212560
  • Item #3183526
  • Manufacturer Part #8212560
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1978
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Allows mounting of dishwasher to side of cabinet when installation cannot be mounted to counter top
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
8212560, AP3953705, 1201084, AH1487167, EA1487167, PS1487167
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Material:
Metal
NSF Certified:
No
Product Type:
Mounting Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049033068