Handle Kit in Stainless Steel
Noir™ Handle Kit in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is an accessory item compatible with JennAir brand
- These three words represent quality parts and accessories designed specifically for your appliance
- Time tested engineering that meets our strict quality specifications
- Package contains (1) refrigerator handle kit, NOIR™ stainless steel
- Tools needed: Multi screwdriver
- 30-Day return policy
Documents
Specifications
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Product Type:
- Handle Kit
- UPC:
- 883049521657
- Weight:
- 22