This product requires certification to purchase.

36 in. Under Cabinet Range Hood in Stainless Steel

Whirlpool

On Command Series 36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #WWVU37UC6FS
  • Item #7314920
  • Manufacturer Part #WVU37UC6FS
5 out of 5 Customer Rating
Brand image
Whirlpool

On Command Series 36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #WWVU37UC6FS
  • Item #7314920
  • Manufacturer Part #WVU37UC6FS
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FIT System
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Kitchen
CEC Compliant:
For Sale in CA
CFM:
265 ft3/min
Collection:
On Command Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
19-11/16 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
6-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
No
Light Bulb Type:
LED
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Sones:
5
UL Listed:
No
UPC:
883049440781
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
25 lb
Width:
36 in