This product requires certification to purchase.

Plastic Ice Maker Installation Kit in White

Whirlpool

Plastic Ice Maker Installation Kit in White

  • Fast #
  • Part #WECKMFEZ2
  • Item #4940126
  • Manufacturer Part #ECKMFEZ2
5 out of 5 Customer Rating
Brand image
Whirlpool

Plastic Ice Maker Installation Kit in White

  • Fast #
  • Part #WECKMFEZ2
  • Item #4940126
  • Manufacturer Part #ECKMFEZ2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with EZ connect ice maker
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Capacity:
5.33 lbs
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-21/100 in
Height:
10-79/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No
Product Type:
Ice Maker Installation Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
883049353906
Volts:
120V
Width:
8-87/100 in