This product requires certification to purchase.

Plastic Washer Agitator in White

Whirlpool

Plastic Washer Agitator in White

  • Fast #
  • Part #W80040
  • Item #5152604
5 out of 5 Customer Rating
Whirlpool

Plastic Washer Agitator in White

  • Fast #
  • Part #W80040
  • Item #5152604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Replacement agitator dogs
  • Commonly used on direct drive washing machines
  • Requires Certification

Specifications

Brand Model Compatibility:
Whirlpool, Kenmore, KitchenAid, Roper
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Product Type:
Washer Agitator
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No