Handle Kit for Built-in Non-dispensing French Door Bottom Mount Wood Panel Refrigerators
Pro-Style® Handle Kit for Built-in Non-dispensing French Door Bottom Mount Wood Panel Refrigerators
Product Details
Product Details
- Pro-style handle kit
- Creates a custom look
Specifications
- Collection:
- Pro-Style®
- NSF Certified:
- No
- Product Type:
- Handle Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 883049183879