Pump for 1CLBR5432PQ0 Washer
Pump for 1CLBR5432PQ0 Washer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For beltless washers and direct drive washers
- Works with many Whirlpool, Kenmore, Maytag, and other washing machines
- Two ports measure 1 3/4" and 1 1/4"
- Pump held to motor with two clips (sold separately)
Specifications
- Brand Model Compatibility:
- 1CLBR5432PQ0 Washer
- GSA Approved:
- No
- Product Type:
- Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No