RANGE HANDLE MEDALLIONS QTY 2 MEDALLIONS WITH 1/8-IN HEX WRENCH QTY 2 MEDALLION SCREWS FOR KAD - BRONZE
RANGE HANDLE MEDALLIONS QTY 2 MEDALLIONS WITH 1/8-IN HEX WRENCH QTY 2 MEDALLION SCREWS FOR KAD - BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is a Factory Certified Accessory
- Package contains (1) KitchenAid® Commercial-Style Range Handle Medallion Kit
- This handle medallion kit works with KitchenAid® Commercial-Style Range models KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J and KFDC558J
- Tools Needed: 1/8" hex Allen wrench (included)
Specifications
- Brand Model Compatibility:
- KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J, KFDC558J
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Number of Pieces:
- 2 Piece
- Product Type:
- Handle Kit
- Type:
- WW11368841BN
- UPC:
- 883049597607