Recirculation Kit for UXL5430BSS 30 in. Range Hood Liner
Recirculation Kit for UXL5430BSS 30 in. Range Hood Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Package contains (1) Range Hood Recirculation Kit
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- UXL5430BSS 30 in Range Hood Liner
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Recirculation Kit
- UL Listed:
- No
- UPC:
- 883049270760