This product requires certification to purchase.

Recirculation Kit in Silver

Whirlpool

Recirculation Kit in Silver

  • Fast #
  • Part #WW11430925
  • Item #9504016
  • Manufacturer Part #W11430925
4.2 out of 5 Customer Rating
Brand image
Whirlpool

Recirculation Kit in Silver

  • Fast #
  • Part #WW11430925
  • Item #9504016
  • Manufacturer Part #W11430925
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This product is a factory certified accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications
  • This product is a universal accessory item compatible with several brands
  • Package contains (1) range wall hood recirculation kit
  • Tools needed: Multi screwdriver
  • Requires Certification

Specifications

Brand Model Compatibility:
606DBS, 606DSS, 8536HS, JXW8530HS, KVWB600DBS, KVWB600DSS, WVW75UC6DS
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Hood Vent Type:
Wall Mount
Product Type:
Recirculation Kit
UPC:
883049600826