Refrigeration Ice Maker Kit in White
Refrigeration Ice Maker Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Refrigerator Ice Maker Assembly includes the items required to add an ice-making feature to your current refrigerator. This is an accessory that can be used across most major brands; check to see if your model number is compatible. Installing this accessory will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the refrigerator before installing this part.
- Ice maker kit for full size refrigerator
- No more need to constantly refill trays for ice
- 30 day manufacturer return policy
- Package contains (1) SxS Refrigerator Ice Maker Assembly
- Multi screwdriver needed for installation, standard pliers, small crescent wrench
Specifications
- Brand Model Compatibility:
- Amana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- UL Listed:
- No
- UPC:
- 883049630557