30 in. 5 cu. ft. Single Oven in Heritage Stainless Steel
This product has been replaced by
Manufacturer Part #WOES7030PZ
Smart 30 in. 5 cu. ft. Single Oven in Heritage Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Collection:
- Smart
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 26-7/16 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-3/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049444635
- Volts:
- 240V
- Watts:
- 2.8 kW
- Width:
- 30 in