Stacked Commercial Coin-Operated Electric Dryer in White (7.4 cu. ft. each)
Stacked Commercial Coin-Operated Electric Dryer in White (7.4 cu. ft. each)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Space Saving Design
- Factory Installed Coin Drop and Coin Box
- 2-Year Limited Parts Warranty/90-Day Labor
- Front Service Accessibility
- Four-Roller Suspension
- Super-Capacity
- Wide-opening, side-swing door
- Easy-to-use push button controls
- Powdered Paint Top, Lid and Cabinet
- Ease of Use
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Height:
- 75-3/4 in
- Number of Cycles:
- 3
- Power Source:
- Electric
- Product Type:
- Coin-Operated Dryer, Commercial Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UPC:
- 883049581897
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Width:
- 27 in