WHR 30"" FCE 5E AF C STEAM WIFI
WHR 30"" FCE 5E AF C STEAM WIFI
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5.3 cu. ft. capacity meets the needs of today's busy homes
- This range comes equipped with 5 radiant burners
- Push button controls are precise and easy to use
- Range includes broil element and storage drawer
- Make feel good meals with 10 cooking modes
- Heat up all day dishes with slow cook
- Get even results on multiple racks with Air Baking
- Experience the difference with Air Cooking technology
- Seal in flavors and juices for meat and poultry with Air Roast
- Add a toasty twist or melty magic to family classics with broil
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 25-3/8
- Height:
- 36-5/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Type:
- WWSES4530TW
- UPC:
- 883049951188
- Volts:
- 120V
- Weight:
- 169
- Width:
- 29-7/8