32 oz. Heavy Duty Cleaner Spray
Whistle® 32 oz. Heavy Duty Cleaner Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique blend of surfactants, solvents and ammonia doesn't streak or leave a dulling film
- Effective on walls, floors, cabinets, appliances and fixtures
- Heavy-duty institutional formula tackles the toughest cleaning problems—built-up floor wax, hard-water stains, scuff marks, grease, smoke film, lipstick, and coffee and tobacco stains
- No phosphates
- No rinsing needed
Specifications
- Application:
- Cleaning, Deodorizing
- Collection:
- Whistle®
- Color Finish Name:
- Clear Green
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Product Type:
- Spray
- Size:
- 32 oz