8-1/4 x 4 x 1-1/4 in. Firebrick Split in Buff
8-1/4 x 4 x 1-1/4 in. Firebrick Split in Buff
Product Details
Product Details
- Attractive Whitacre Greer Vacuum Dry-Pressed firebrick brighten the hearth while reflecting maximum heat into the living area.
- Uniform dimensions for easy installation.
- Conform to ASTM C1261 firebrick brick for residential fireplaces
Documents
Specifications
- ASTM:
- ASTM C-199
- Color Finish Name:
- Buff
- Height:
- 1-1/4
- Length:
- 4
- Width:
- 8-1/4