White 33 X 22 4 Hole Cast Iron HIGH Low Kitchen SINK
White 33 X 22 4 Hole Cast Iron HIGH Low Kitchen SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in