1 in. Type B-W Attic Shield
1 in. Type B-W Attic Shield
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Steel
- Width:
- 1 in