0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control
0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Board mount limit control with 1/2" bimetal disc
- Compact, cost-effective and versatile design
- Opens at 175 ° F, and closes at 145 ° F
- Length: 3-3/25"
Specifications
- Temperature Range:
- 145 to 175 Deg F
- UPC:
- 786710092572
- Width:
- 1/2