1-1/4 in. Zone Valve 2 Wire
1-1/4 in. Zone Valve 2 Wire
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 510-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel valve stem
- Motor can be removed without draining system
- Quiet operation
- Automatic recycling manual operator shows valve position at all times
- Built in auxiliary contacts to control burner or circulator relay
Specifications
- AMP:
- 0.2
- Depth:
- 2-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 6-1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 50 psi
- Recommended Valve Application:
- Water
- UPC:
- 786710004001
- Valve Size:
- 1-1/4 in
- Volts:
- 24V
- Width:
- 4-5/8 in