120/240V Adjustable Snap Disc Fan Control
120/240V Adjustable Snap Disc Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature range: 140 to 180°F
- Includes thermostat and tab-to-screw terminals
- Close on rise fan control
- Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
- One fourth inch quick connect terminals are standard
Specifications
- AMP:
- 10, 14, 60, 72
- UL Listed:
- No
- Volts:
- 120/240V