120 Degree F Thermostat
120 Degree F Thermostat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 25
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-9/16 in
- Height:
- 5-3/4 in
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Touch Screen:
- No
- UPC:
- 786710001574
- Volts:
- 240V
- Width:
- 2-5/16 in