This product requires certification to purchase.

120V Silicon Nitride Hot Surface Ignitor

White-Rodgers

120V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #W789A801A1
  • Item #7960943
  • Manufacturer Part #789A-801A1
5 out of 5 Customer Rating
Brand image
White-Rodgers

120V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #W789A801A1
  • Item #7960943
  • Manufacturer Part #789A-801A1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Product Details

Product Details

  • OEM replacement nitride ignitors for Lennox
  • 120V model
  • OEM spec lead length, dimensions and connectors
  • White high temperature Teflon™ coated leads
  • Insulation 250°C Temperature rating
  • Requires Certification

Documents


Specifications

Ignitor Type:
Hot Surface
Material:
Silicon Nitride
Type:
W789A801A1
UPC:
786710559631
Volts:
120V