16E Electronic Refrigeration Temperature Control Range: -40°F to 220°F
16E Electronic Refrigeration Temperature Control Range: -40°F to 220°F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal replacement, offering the widest multiple voltage operating range of 24, 120, 208, 240 VAC
- Superior temperature control and accuracy for refrigeration and heating applications
- Does not require a common wire when electrical load is greater than 2.5A, saving 30 to 60 minutes installation time when upgrading a mechanical control
- Adjustable anti-short cycle delay
- Set point locking function
- Alarm output with selectable delay up to 99 minutes
- Includes the 7.5', F136-0114 NTC remote sensor
- Dimensions: 6-3/4" H x 6-3/4" W x 2-14/25" D
Specifications
- AMP:
- 16
- Depth:
- 2-9/16 in
- Height:
- 6-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 786710530593
- Volts:
- 240V
- Width:
- 3 in