1C Non-programmable Thermostat
1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1669-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single stage cooling-only set point thermostat
- Designed to operate with the White-Rodgers 8A18Z-2 evaporative cooler control
- Temperature range: 55° F to 95° F
- High or low fan speed selection
- Off, cool, and vent system switch
- Mercury-free
- Dimensions: 3-1/4" H x 4-1/2" W x 1-5/8" D
- Voltage: 24V
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- 1C
- Touch Screen:
- No
- UPC:
- 786710534584
- Volts:
- 24V