20 x 20 x 5 in. Air Filter MERV 8
20 x 20 x 5 in. Air Filter MERV 8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 8
- Size:
- 20 in x 20 in x 5 in
- UPC:
- 786710106439
- Width:
- 20 in