24V 1 in. HVAC Fan Control
24V 1 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1096Product Details
Product Details
- Transformer and relay combination for easy installation on a 4" x 4" junction box
- Pre-wired line voltage connections
- Easy installation with color-coded pre-stripped leads
- SPDT relay
- Primary: 120V, at 60 Hz
- Secondary: 24V
Documents
Specifications
- Height:
- 1
- Length:
- 4
- UPC:
- 786710027475
- Volts:
- 24V