Direct Replacement Single Stage HSI Integrated Furnace Control Board
Direct Replacement Single Stage HSI Integrated Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Simplifies installation and ensures peak system performance
- Furnace status LED
- Kit includes ignition control module and installation instructions with OEM cross-reference
Specifications
- AMP:
- 0.45
- Control Board Type:
- Furnace
- Height:
- 5-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 786710547058
- Volts:
- 25V
- Width:
- 4-3/8 in