This product requires certification to purchase.

3-13/16 x 3-1/8 in. Thermostat Guard

White-Rodgers

3-13/16 x 3-1/8 in. Thermostat Guard

  • Fast #
  • Part #WF290193
  • Item #963561
  • Manufacturer Part #F29-0193
3.9 out of 5 Customer Rating
Brand image
White-Rodgers

3-13/16 x 3-1/8 in. Thermostat Guard

  • Fast #
  • Part #WF290193
  • Item #963561
  • Manufacturer Part #F29-0193
3.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostat Guard
  • Requires Certification

Specifications

Height:
3-13/16 in
Length:
6 in
Material:
Steel
Product Type:
Thermostat Guard
UPC:
786710545955
Width:
3-1/8 in