Universal Non-Integrated Direct Spark Ignition Control Board
50D50 Series Universal Non-Integrated Direct Spark Ignition Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plug in program keys for quick selection of factory timings
- Microprocessor-based ignition control
- Works with single rod or dual rod remote sensor
- Provides ignition, proof of ignition and precise timings
- Led diagnostic indicator
- For use in natural and lp gas applications
Specifications
- AMP:
- 0.2, 1.5
- Brand Model Compatibility:
- Carrier, Goodman, Lennox, Trane, Rheem, York
- Collection:
- 50D50 Series
- Control Board Type:
- Ignition
- Height:
- 1-11/50 in
- Length:
- 4-13/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- UL Listed:
- No
- UPC:
- 786710516207
- Volts:
- 18/25/30V
- Width:
- 4-3/25 in