This product requires certification to purchase.

7 Day Programmable Hardwire/Battery Power Thermostat Variable

White-Rodgers

7 Day Programmable Hardwire/Battery Power Thermostat Variable

  • Fast #
  • Part #W1F85277
  • Item #2303883
  • Manufacturer Part #1F85-277
3.4 out of 5 Customer Rating
Brand image
White-Rodgers

7 Day Programmable Hardwire/Battery Power Thermostat Variable

  • Fast #
  • Part #W1F85277
  • Item #2303883
  • Manufacturer Part #1F85-277
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fossil fuel or electric heat compatible
  • Large LCD with backlight
  • Permanent program retention during power loss
  • Configuration menu allows keypad selection of options
  • Choice of 7 day, 5/1/1 day programmable or non-programmable
  • Coded keypad lockout
  • Permanent program retention during power loss, no batteries needed
  • Indefinite setpoint hold
  • Air filter change indicator
  • Requires Certification

Specifications

Depth:
1-1/10 in
Height:
3-4/5 in
Power Source:
Battery
Programmability:
Programmable
Stages:
Variable
UPC:
786710515750
Volts:
24V
Width:
6-1/5 in