1 Heat 1 Cool 5 + 2 DAY Programmable B Power Thermostat JERN
70 Series 1 Heat 1 Cool 5 + 2 DAY Programmable B Power Thermostat JERN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large LCD display with backlight
- Compatible with single stage heating, cooling and heat pump systems
- Programmable 5-2 day schedule
- Economical upgrade from mechanical thermostats
- Battery powered or hardwired with common wire
- Energy management recovery
- Accurate within 1° F
Specifications
- Collection:
- 70 Series
- Depth:
- 1-1/8 in
- Height:
- 3-3/4 in
- Power Source:
- Battery, Hardwired, Electric
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-1/8 in