1H/1C Non-Programmable Thermostat
70 Series™ 1H/1C Non-Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install with built-in level, simple set-up menu and separate subbase
- Non-Programmable
- Heat Pump models include dual fuel control, no outdoor sensor required
- Adjustable heat/cool temperature limits
- 5 year limited warranty for professionals
Documents
Specifications
- Collection:
- 70 Series™
- Depth:
- 1-3/4
- Height:
- 4-1/4
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Width:
- 6-1/4