This product requires certification to purchase.

1H/1C Programmable Thermostat

White-Rodgers

70 Series™ 1H/1C Programmable Thermostat

  • Fast #
  • Part #W1E78151
  • Item #2303886
  • Manufacturer Part #1E78-151
3.7 out of 5 Customer Rating
Brand image
White-Rodgers

70 Series™ 1H/1C Programmable Thermostat

  • Fast #
  • Part #W1E78151
  • Item #2303886
  • Manufacturer Part #1E78-151
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1752
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Large LCD display with backlight
  • Programmable 5-2 day schedule
  • Compatible with single stage heating and cooling systems
  • Millivolt compatible
  • Accurate within 1° F
  • Requires Certification

Specifications

AMP:
1.5
Application:
Residential
Battery Size:
AAA
Collection:
70 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/10 in
Height:
5-3/10 in
Maximum Temperature:
90
Power Source:
Battery
Programmability:
Programmable
Stages:
1H/1C
Touch Screen:
No
UPC:
786710515538
Volts:
24V
Watts:
45 W
Width:
3-1/4 in