This product requires certification to purchase.

750Mv Generator & Pilot Burner 90° Right/Left Porting

White-Rodgers

PG9 Series 750Mv Generator & Pilot Burner 90° Right/Left Porting

  • Fast #
  • Part #WPG9A28JTL24
  • Item #1926481
  • Manufacturer Part #PG9A28JTL24
4.8 out of 5 Customer Rating
Brand image
White-Rodgers

PG9 Series 750Mv Generator & Pilot Burner 90° Right/Left Porting

  • Fast #
  • Part #WPG9A28JTL24
  • Item #1926481
  • Manufacturer Part #PG9A28JTL24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single blue flame burner for quiet operation and maximum flame stability
  • ”Snorkel” primary air path incinerates dust eliminating linting problems
  • All models provided with orifice base fittings for Natural and LP
  • Flame ring surrounding generator ensures high output and extended generator life
  • High temperature stainless steel generator cover
  • Requires Certification

Documents


Specifications

Collection:
PG9 Series
Fuel Type:
Propane, Natural Gas
Height:
3-367/1000 in
UPC:
786710076213
Width:
16/25 in