120V Silicon Carbide Hot Surface Ignitor
767A Series 120V Silicon Carbide Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- White-Rodgers OEM repair part
Documents
Specifications
- Cable Length (ft):
- 4-1/2 in
- Collection:
- 767A Series
- Ignitor Type:
- Hot Surface
- Length:
- 4-1/2
- UPC:
- 786710518553
- Volts:
- 120V