This product requires certification to purchase.

120V Silicon Carbide Hot Surface Ignitor

White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A382
  • Item #3333023
  • Manufacturer Part #767A-382
5 out of 5 Customer Rating
Brand image
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A382
  • Item #3333023
  • Manufacturer Part #767A-382
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White-Rodgers OEM repair part
  • Requires Certification

Specifications

Cable Length (ft):
5-1/4 in
Collection:
767A Series
Ignitor Type:
Hot Surface
Length:
5-1/4 in
UPC:
786710521317
Volts:
120V