Direct Replacement 120V Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series Direct Replacement 120V Carbide Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

767A Series Direct Replacement 120V Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A365
  • Item #737727
  • Manufacturer Part #767A-365
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works with 15, 17 or 45 second HSI systems
  • All models includes ceramic wire nuts for cut and strip connections
  • Multiple mounting styles
  • Extensive cross reference information on our website or download the WR Mobile App
  • Requires Certification

Specifications

Collection:
767A Series
Height:
9-63/1000 in
Length:
1-437/1000 in
Type:
W767A365
Width:
1-1/4 in